
€7.28/ pieceexcl. VAT
€8.81incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AM |
Code | AM |
Material | Cast iron |
Surface protection | Galvanized |
Hose fitting type | Claw coupling |
Connection termination | AIR KING |
Connection termination size | 41 |
Seal material | NBR |
Elbow angle | 0 ° |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |
Hose tail execution | Serrated, with safety collar |