
€8.91/ pieceexcl. VAT
€10.78incl. VAT
11 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AM |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Code | AM |
Maximum operating pressure | 10 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | AIR KING |
Connection termination size 2 | Claw distance 41mm |
Seal material 2 | NR |
Type of component | Quick Coupling |