
€8.58/ pieceexcl. VAT
€10.38incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | AM |
Code | AM |
Material | Cast iron |
Surface protection | Galvanized |
Hose fitting type | Claw coupling |
Connection termination | AIR KING |
Connection termination size | 41 |
Seal material | NBR |
Elbow angle | 0 ° |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |
Hose tail execution | Serrated, with safety collar |