
€35.17/ pieceexcl. VAT
€42.56incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | AK |
Maximum operating pressure | 13 bar |
Hose fitting type | Male thread |
Connection termination | NPT |
Connection termination size | 3/8" |
Hose fitting type 2 | Claw coupling |
Connection termination 2 | AIR KING |
Connection termination size 2 | 3/8" |
Seal material 2 | NBR |
Type of component | Cap/plug |