€13.65/ pieceexcl. VAT
€16.52incl. VAT
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | EA |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | AIR KING |
Connection termination size | 1/2" |
Seal material | SBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN15 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 150 psi |