
€606.45/ pieceexcl. VAT
€733.80incl. VAT
Estimated delivery date - 10/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €606.45 | - |
10+ | €575.35 | 5.13% |
25+ | €544.25 | 10.26% |
50+ | €497.60 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | D |
Maximum operating pressure | 5 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 6" |
Seal material 2 | NBR |
Type of component | Quick Coupling |