
€305.57/ pieceexcl. VAT
€369.74incl. VAT
22 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €305.57 | - |
10+ | €289.90 | 5.13% |
25+ | €274.23 | 10.26% |
50+ | €250.72 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | D |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 4" |
Seal material 2 | NBR |
Type of component | Quick Coupling |