
€11.71/ pieceexcl. VAT
€14.17incl. VAT
Sold per: 90Min. order: 90
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.27 | - |
10+ | €13.54 | 5.13% |
25+ | €12.81 | 10.26% |
50+ | €11.71 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | D |
Material | Polypropylene PP |
Code | D |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 3/4" |
Seal material 2 | EPDM |
Type of component | Quick Coupling |