
€7.29/ pieceexcl. VAT
€8.82incl. VAT
230 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.29 | - |
10+ | €6.92 | 5.13% |
25+ | €6.55 | 10.26% |
50+ | €5.98 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | D |
Material | Polypropylene PP |
Code | D |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 1/2" |
Seal material 2 | EPDM |
Type of component | Quick Coupling |