
€11.51/ pieceexcl. VAT
€13.93incl. VAT
247 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.51 | - |
10+ | €10.92 | 5.13% |
25+ | €10.33 | 10.26% |
50+ | €9.44 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | D |
Material | Polypropylene PP |
Code | D |
Maximum operating pressure | 7 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 1.1/4" |
Seal material 2 | EPDM |
Type of component | Quick Coupling |