
€286.42/ pieceexcl. VAT
€346.57incl. VAT
12 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €286.42 | - |
10+ | €271.73 | 5.13% |
25+ | €257.04 | 10.26% |
50+ | €235.01 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | B |
Maximum operating pressure | 3 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 8" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 8" |
Seal material 2 | NBR |
Type of component | Quick Coupling |