
€7.22/ pieceexcl. VAT
€8.74incl. VAT
68 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.22 | - |
10+ | €6.85 | 5.13% |
25+ | €6.48 | 10.26% |
50+ | €5.92 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | B |
Material | Polypropylene PP |
Code | B |
Maximum operating pressure | 7 bar |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1/2" |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Coupler |
Connection termination size 2 | 1/2" |
Seal material 2 | EPDM |
Type of component | Quick Coupling |