
€28.16/ pieceexcl. VAT
€34.07incl. VAT
446 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.16 | - |
10+ | €26.71 | 5.13% |
25+ | €25.27 | 10.26% |
50+ | €23.10 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 1" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |
€31.62/ pieceexcl. VAT
€38.26incl. VAT
340 In stock - Estimated delivery date 13/11/2026