
€47.00/ pieceexcl. VAT
€56.87incl. VAT
Estimated delivery date - 05/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.00 | - |
10+ | €44.59 | 5.13% |
25+ | €42.18 | 10.26% |
50+ | €38.56 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | C/RK |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Cam & Groove |
Connection termination | Coupler |
Connection termination size | 1.1/2" |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN38 |
Maximum operating pressure | 17 bar |
Maximum operating pressure | 246 psi |
€46.93/ pieceexcl. VAT
€56.79incl. VAT
136 In stock - Estimated delivery date 13/11/2026