
€843.18/ pieceexcl. VAT
€1,020.25incl. VAT
Estimated delivery date - 10/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €843.18 | - |
10+ | €799.94 | 5.13% |
25+ | €756.70 | 10.26% |
50+ | €691.84 | 17.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | K |
Maximum operating pressure | 5 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap |
Connection termination size 2 | 8" |
Seal material 2 | NBR |