
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Polypropylene PP |
Code | K |
Maximum operating pressure | 4 bar |
Hose fitting type 2 | Cam & Groove |
Connection termination 2 | Cap |
Connection termination size 2 | 4" |
Seal material 2 | EPDM |
Type of component | Cap/plug |