



€48.56/ pieceexcl. VAT
€58.76incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination size | NA 89 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN75 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |