



€27.50/ pieceexcl. VAT
€33.28incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHUF-HP/BOSS |
Code | SHUF-HP |
Material | Steel |
Surface protection | Galvanized |
Connection type | Threaded coupling |
Hose fitting type | Female thread 3pc |
Connection termination | NPT |
Connection termination size | 1/2" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 175 bar |
Maximum operating pressure | 254 psi |