Conical stop NR 40 grey dxD/H= 31x38/35mm

  • ERIKS:12730731
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€5.97/ pieceexcl. VAT

€7.22incl. VAT

223 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
31 mm
D
38 mm
H
35 mm
Hardness
40
Colour
Grey