Conical stop NR 40 grey dxD/H= 19x24/25mm

  • ERIKS:12730727
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€2.08/ pieceexcl. VAT

€2.52incl. VAT

39 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
19 mm
D
24 mm
H
25 mm
Hardness
40
Colour
Grey