Conical stop NR 40 grey dxD/H= 16x21/25mm

  • ERIKS:12730726
Image 1
Image 2
Image 1
Image 2
Conical stop of Natural rubber NR 40 Shore A to close holes, boreholes and internal screw-threads. Colour: grey.
Save to list

€1.71/ pieceexcl. VAT

€2.07incl. VAT

125 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
d
16 mm
D
21 mm
H
25 mm
Hardness
40
Colour
Grey