



€167.00/ pieceexcl. VAT
€202.07incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €167.00 | - |
5+ | €133.60 | 20.00% |
10+ | €108.55 | 35.00% |
30+ | €83.50 | 50.00% |
50+ | €75.15 | 55.00% |
100+ | €66.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | T-2 |
Bore diameter | 95 mm |
Groove Diameter | 12 mm |
Seal height | 35 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 12 mm |
D | 95 mm |
b | 7 mm |
H | 35 mm |
C | 15.5 mm |
k | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 60 bar |
Maximum Speed | 0.5 m/s |