Complete piston T-2 NBR 90x12x35

  • ERIKS:14156806
Image 1
Image 2
Image 1
Image 2
Save to list

€156.50/ pieceexcl. VAT

€189.37incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€156.50

-

5+

€125.20

20.00%

10+

€101.73

35.00%

30+

€78.25

50.00%

50+

€70.43

55.00%

100+

€62.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
T-2
Bore diameter
90 mm
Groove Diameter
12 mm
Seal height
35 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
12 mm
D
90 mm
b
7.1 mm
H
35 mm
C
15.5 mm
k
6 mm
Principle of operation
Double acting
Max. operating pressure
60 bar
Maximum Speed
0.5 m/s