Complete piston T-2 NBR 80x12x30

  • ERIKS:13000097
Image 1
Image 2
Image 1
Image 2
Save to list

€136.50/ pieceexcl. VAT

€165.17incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€136.50

-

5+

€109.20

20.00%

10+

€88.73

35.00%

30+

€68.25

50.00%

50+

€61.43

55.00%

100+

€54.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
T-2
Bore diameter
80 mm
Groove Diameter
12 mm
Seal height
30 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
12 mm
D
80 mm
b
5.9 mm
H
30 mm
C
5 mm
k
5 mm
Principle of operation
Double acting
Max. operating pressure
60 bar
Maximum Speed
0.5 m/s