



€105.50/ pieceexcl. VAT
€127.66incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.50 | - |
5+ | €84.40 | 20.00% |
10+ | €68.58 | 35.00% |
30+ | €52.75 | 50.00% |
50+ | €47.48 | 55.00% |
100+ | €42.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | T-2 |
Bore diameter | 63 mm |
Groove Diameter | 12 mm |
Seal height | 25 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 12 mm |
D | 63 mm |
b | 4.5 mm |
H | 25 mm |
C | 5 mm |
k | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 60 bar |
Maximum Speed | 0.5 m/s |