



€99.80/ pieceexcl. VAT
€120.76incl. VAT
7 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.80 | - |
5+ | €79.84 | 20.00% |
10+ | €64.87 | 35.00% |
30+ | €49.90 | 50.00% |
50+ | €44.91 | 55.00% |
100+ | €39.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | T-2 |
Bore diameter | 60 mm |
Groove Diameter | 12 mm |
Seal height | 27 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 12 mm |
D | 60 mm |
b | 4.5 mm |
H | 27 mm |
C | 5 mm |
k | 4 mm |
Principle of operation | Double acting |
Max. operating pressure | 60 bar |
Maximum Speed | 0.5 m/s |