Complete piston T-2 NBR 50x10x25

  • ERIKS:14408550
Image 1
Image 2
Image 1
Image 2
Save to list

€82.90/ pieceexcl. VAT

€100.31incl. VAT

16 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€82.90

-

5+

€66.32

20.00%

10+

€53.89

35.00%

30+

€41.45

50.00%

50+

€37.31

55.00%

100+

€33.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
T-2
Bore diameter
50 mm
Groove Diameter
10 mm
Seal height
25 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
10 mm
D
50 mm
b
4.5 mm
H
25 mm
C
5 mm
k
4 mm
Principle of operation
Double acting
Max. operating pressure
60 bar
Maximum Speed
0.5 m/s