Complete piston T-2 NBR 35x8x26

  • ERIKS:12961725
Image 1
Image 2
Image 1
Image 2
Save to list

€59.40/ pieceexcl. VAT

€71.87incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.40

-

5+

€47.52

20.00%

10+

€38.61

35.00%

30+

€29.70

50.00%

50+

€26.73

55.00%

100+

€23.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
T-2
Bore diameter
35 mm
Groove Diameter
8 mm
Seal height
26 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
8 mm
D
35 mm
b
3.5 mm
H
26 mm
C
5 mm
k
3 mm
Principle of operation
Double acting
Max. operating pressure
60 bar
Maximum Speed
0.5 m/s