Complete piston T-2 NBR 32x8x25

  • ERIKS:14408542
Image 1
Image 2
Image 1
Image 2
Save to list

€55.00/ pieceexcl. VAT

€66.55incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.00

-

5+

€44.00

20.00%

10+

€35.75

35.00%

30+

€27.50

50.00%

50+

€24.75

55.00%

100+

€22.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
T-2
Bore diameter
32 mm
Groove Diameter
8 mm
Seal height
25 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
8 mm
D
32 mm
b
3.5 mm
H
25 mm
C
5 mm
k
3 mm
Principle of operation
Double acting
Max. operating pressure
60 bar
Maximum Speed
0.5 m/s