Complete piston T-2 NBR 250x30x40

  • ERIKS:12961724
Image 1
Image 2
Image 1
Image 2
Save to list

€608.00/ pieceexcl. VAT

€735.68incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€608.00

-

5+

€486.40

20.00%

10+

€395.20

35.00%

30+

€304.00

50.00%

50+

€273.60

55.00%

100+

€243.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
T-2
Bore diameter
250 mm
Groove Diameter
30 mm
Seal height
40 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
30 mm
D
250 mm
b
13 mm
H
40 mm
C
15.5 mm
k
12 mm
Principle of operation
Double acting
Max. operating pressure
60 bar
Maximum Speed
0.5 m/s