



€199.50/ pieceexcl. VAT
€241.40incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €199.50 | - |
5+ | €159.60 | 20.00% |
10+ | €129.68 | 35.00% |
30+ | €99.75 | 50.00% |
50+ | €89.78 | 55.00% |
100+ | €79.80 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | T-2 |
Bore diameter | 110 mm |
Groove Diameter | 12 mm |
Seal height | 40 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 12 mm |
D | 110 mm |
b | 7 mm |
H | 40 mm |
C | 15.5 mm |
k | 6 mm |
Principle of operation | Double acting |
Max. operating pressure | 60 bar |
Maximum Speed | 0.5 m/s |