Complete piston P NBR 73,03x9,53x19,05 s=4

  • ERIKS:14412153
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€123.50/ pieceexcl. VAT

€149.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€123.50

-

5+

€98.80

20.00%

10+

€80.28

35.00%

30+

€61.75

50.00%

50+

€55.58

55.00%

100+

€49.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
P
Bore diameter
73.03 mm
Groove Diameter
9.53 mm
Seal height
19.05 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
9.53 mm
D
73.03 mm
H
19.05 mm
h
5.5 mm
s
4 mm
d1
48.03 mm
Principle of operation
Double acting
Max. operating pressure
16 bar
Maximum Speed
1 m/s