Complete piston P NBR 63,5x9,53x15,88 s=3

  • ERIKS:14412150
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€106.00/ pieceexcl. VAT

€128.26incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€106.00

-

5+

€84.80

20.00%

10+

€68.90

35.00%

30+

€53.00

50.00%

50+

€47.70

55.00%

100+

€42.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
P
Bore diameter
63.5 mm
Groove Diameter
9.53 mm
Seal height
15.88 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
9.53 mm
D
63.5 mm
H
15.88 mm
h
4 mm
s
3 mm
d1
41 mm
Principle of operation
Double acting
Max. operating pressure
16 bar
Maximum Speed
1 m/s