





€94.90/ pieceexcl. VAT
€114.83incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €94.90 | - |
5+ | €75.92 | 20.00% |
10+ | €61.69 | 35.00% |
30+ | €47.45 | 50.00% |
50+ | €42.71 | 55.00% |
100+ | €37.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 57.15 mm |
Groove Diameter | 9.53 mm |
Seal height | 15.88 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 9.53 mm |
D | 57.15 mm |
H | 15.88 mm |
h | 4 mm |
s | 3 mm |
d1 | 34.65 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |