





€82.90/ pieceexcl. VAT
€100.31incl. VAT
23 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.90 | - |
5+ | €66.32 | 20.00% |
10+ | €53.89 | 35.00% |
30+ | €41.45 | 50.00% |
50+ | €37.31 | 55.00% |
100+ | €33.16 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 50 mm |
Groove Diameter | 16 mm |
Seal height | 20.5 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 16 mm |
D | 50 mm |
H | 20.5 mm |
h | 5 mm |
s | 4 mm |
d1 | 25 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |