Complete piston P NBR 36x8x15 s=3

  • ERIKS:14412143
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€60.90/ pieceexcl. VAT

€73.69incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€60.90

-

5+

€48.72

20.00%

10+

€39.59

35.00%

30+

€30.45

50.00%

50+

€27.41

55.00%

100+

€24.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
P
Bore diameter
36 mm
Groove Diameter
8 mm
Seal height
15 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
8 mm
D
36 mm
H
15 mm
h
4 mm
s
3 mm
d1
20 mm
Principle of operation
Double acting
Max. operating pressure
16 bar
Maximum Speed
1 m/s