





€59.30/ pieceexcl. VAT
€71.75incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.30 | - |
5+ | €47.44 | 20.00% |
10+ | €38.55 | 35.00% |
30+ | €29.65 | 50.00% |
50+ | €26.69 | 55.00% |
100+ | €23.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 34.93 mm |
Groove Diameter | 6.35 mm |
Seal height | 14.3 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 6.35 mm |
D | 34.93 mm |
H | 14.3 mm |
h | 3.5 mm |
s | 2.5 mm |
d1 | 17.94 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |