





€54.60/ pieceexcl. VAT
€66.07incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.60 | - |
5+ | €43.68 | 20.00% |
10+ | €35.49 | 35.00% |
30+ | €27.30 | 50.00% |
50+ | €24.57 | 55.00% |
100+ | €21.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 31.75 mm |
Groove Diameter | 6.35 mm |
Seal height | 14.29 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 6.35 mm |
D | 31.75 mm |
H | 14.29 mm |
h | 3.5 mm |
s | 2.5 mm |
d1 | 15.75 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |