





€619.00/ pieceexcl. VAT
€748.99incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €619.00 | - |
5+ | €495.20 | 20.00% |
10+ | €402.35 | 35.00% |
30+ | €309.50 | 50.00% |
50+ | €278.55 | 55.00% |
100+ | €247.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 253 mm |
Groove Diameter | 44.45 mm |
Seal height | 41.27 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 44.45 mm |
D | 253 mm |
H | 41.27 mm |
h | 15 mm |
s | 12 mm |
d1 | 180 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |