





€450.00/ pieceexcl. VAT
€544.50incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €450.00 | - |
5+ | €360.00 | 20.00% |
10+ | €292.50 | 35.00% |
30+ | €225.00 | 50.00% |
50+ | €202.50 | 55.00% |
100+ | €180.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 203.2 mm |
Groove Diameter | 31.75 mm |
Seal height | 28.58 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 31.75 mm |
D | 203.2 mm |
H | 28.58 mm |
h | 10 mm |
s | 8 mm |
d1 | 153.2 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |