Complete piston P NBR 202,2x31,75x38,1 s=10

  • ERIKS:14412194
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€447.00/ pieceexcl. VAT

€540.87incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€447.00

-

5+

€357.60

20.00%

10+

€290.55

35.00%

30+

€223.50

50.00%

50+

€201.15

55.00%

100+

€178.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
P
Bore diameter
202.2 mm
Groove Diameter
31.75 mm
Seal height
38.1 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
31.75 mm
D
202.2 mm
H
38.1 mm
h
11 mm
s
10 mm
d1
150.5 mm
Principle of operation
Double acting
Max. operating pressure
16 bar
Maximum Speed
1 m/s