





€440.00/ pieceexcl. VAT
€532.40incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €440.00 | - |
5+ | €352.00 | 20.00% |
10+ | €286.00 | 35.00% |
30+ | €220.00 | 50.00% |
50+ | €198.00 | 55.00% |
100+ | €176.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 200 mm |
Groove Diameter | 30 mm |
Seal height | 35 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 30 mm |
D | 200 mm |
H | 35 mm |
h | 10.6 mm |
s | 8 mm |
d1 | 150 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |