





€373.00/ pieceexcl. VAT
€451.33incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €373.00 | - |
5+ | €298.40 | 20.00% |
10+ | €242.45 | 35.00% |
30+ | €186.50 | 50.00% |
50+ | €167.85 | 55.00% |
100+ | €149.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 177.8 mm |
Groove Diameter | 31.75 mm |
Seal height | 28.58 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 31.75 mm |
D | 177.8 mm |
H | 28.58 mm |
h | 10 mm |
s | 8 mm |
d1 | 132.8 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |