





€302.50/ pieceexcl. VAT
€366.03incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €302.50 | - |
5+ | €242.00 | 20.00% |
10+ | €196.63 | 35.00% |
30+ | €151.25 | 50.00% |
50+ | €136.13 | 55.00% |
100+ | €121.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 152.4 mm |
Groove Diameter | 19.05 mm |
Seal height | 25.4 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 19.05 mm |
D | 152.4 mm |
H | 25.4 mm |
h | 7.5 mm |
s | 6 mm |
d1 | 107.4 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |