





€270.50/ pieceexcl. VAT
€327.31incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €270.50 | - |
5+ | €216.40 | 20.00% |
10+ | €175.83 | 35.00% |
30+ | €135.25 | 50.00% |
50+ | €121.73 | 55.00% |
100+ | €108.20 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | P |
Bore diameter | 140 mm |
Groove Diameter | 20 mm |
Seal height | 30 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 20 mm |
D | 140 mm |
H | 30 mm |
h | 12 mm |
s | 10 mm |
d1 | 95 mm |
Principle of operation | Double acting |
Max. operating pressure | 16 bar |
Maximum Speed | 1 m/s |