Complete piston P NBR 125x20x30 s=8

  • ERIKS:14412176
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€234.00/ pieceexcl. VAT

€283.14incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€234.00

-

5+

€187.20

20.00%

10+

€152.10

35.00%

30+

€117.00

50.00%

50+

€105.30

55.00%

100+

€93.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
P
Bore diameter
125 mm
Groove Diameter
20 mm
Seal height
30 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
20 mm
D
125 mm
H
30 mm
h
10 mm
s
8 mm
d1
90 mm
Principle of operation
Double acting
Max. operating pressure
16 bar
Maximum Speed
1 m/s