Complete piston P NBR 101,6x12,7x22,23 s=5

  • ERIKS:14412171
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€181.00/ pieceexcl. VAT

€219.01incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€181.00

-

5+

€144.80

20.00%

10+

€117.65

35.00%

30+

€90.50

50.00%

50+

€81.45

55.00%

100+

€72.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
P
Bore diameter
101.6 mm
Groove Diameter
12.7 mm
Seal height
22.23 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
12.7 mm
D
101.6 mm
H
22.23 mm
h
6 mm
s
5 mm
d1
76.6 mm
Principle of operation
Double acting
Max. operating pressure
16 bar
Maximum Speed
1 m/s