Complete piston P NBR 100x12x25 s=5

  • ERIKS:14412168
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€177.50/ pieceexcl. VAT

€214.78incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€177.50

-

5+

€142.00

20.00%

10+

€115.38

35.00%

30+

€88.75

50.00%

50+

€79.88

55.00%

100+

€71.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
P
Bore diameter
100 mm
Groove Diameter
12 mm
Seal height
25 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
12 mm
D
100 mm
H
25 mm
h
6.5 mm
s
5 mm
d1
75 mm
Principle of operation
Double acting
Max. operating pressure
16 bar
Maximum Speed
1 m/s