
€796.80/ pieceexcl. VAT
€964.13incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 1003 |
Colour | White |
Face to Face length | 130 mm |
Type | 1003 |
Maximum operating pressure at 20 °C | 7 bar |
Configuration with movement limiter | Yes |
Bellows material | Polytetrafluoroethylene (PTFE) |
Nominal inner diameter | DN200 |
Pressure rating flange | PN10 |
Flange material | Carbon steel |
Movement sensing, axial +/- | 28.5 mm |
Movement sensing, lateral +/- | 20 mm |
Movement sensing, angular +/- | 20 ° |
Antistatic | No |