
€506.35/ pieceexcl. VAT
€612.68incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 61 |
Colour code | Red |
Face to Face length | 250 mm |
Type | 61 |
Maximum operating pressure at 20 °C | 6 bar |
Configuration with movement limiter | No |
Bellows inside wall material | EPDM |
Nominal inner diameter | DN80 |
Movement sensing, axial + | 20 mm |
Movement sensing, axial - | 25 mm |
Movement sensing, lateral +/- | 15 mm |
Movement sensing, angular +/- | 20 ° |
Inlay material | PA (Nylon) |
Bellows outside wall material | EPDM |
Outer pipe diameter | 88.9 mm |